16 in. Single Use Microfiber Mop Heads
Freedom S1 16 in. Single Use Microfiber Mop Heads
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- Collection:
- Freedom S1
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 16
- Material:
- Plastic, Microfiber
- Material Type:
- Nylon