This product requires certification to purchase.

3 in. 1500# Ball Valve

Union Tech

3 in. 1500# Ball Valve

  • Fast #
  • Part #U31501500SARF185F
  • Item #8030294
  • Manufacturer Part #31501500SARF18.5F
5 out of 5 Customer Rating
Union Tech

3 in. 1500# Ball Valve

  • Fast #
  • Part #U31501500SARF185F
  • Item #8030294
  • Manufacturer Part #31501500SARF18.5F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 1500
ASME:
ASME TDP1 2006
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Pressure Class:
1500#
UL Listed:
No
Valve Operator:
Lever Handle
Valve Size:
3 in
Valve Type:
Ball Valve