This product requires certification to purchase.

2 x 2 x 4 ft. Catch Basin

You last purchased this on
 
Uniontown Septic Tanks

2 x 2 x 4 ft. Catch Basin

  • Fast #
  • Part #UCB2X2X4WOF
  • Item #3266639
  • Manufacturer Part #CB2X2X4WOF
5 out of 5 Customer Rating
You last purchased this on
 
Uniontown Septic Tanks

2 x 2 x 4 ft. Catch Basin

  • Fast #
  • Part #UCB2X2X4WOF
  • Item #3266639
  • Manufacturer Part #CB2X2X4WOF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Height:
4 ft
Length:
2 ft
Shape:
Square
Width:
2 ft