8.7 cu. ft. Bottom Mount Freezer Refrigerator in Marshmallow White
8.7 cu. ft. Bottom Mount Freezer Refrigerator in Marshmallow White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stylish retro design
- Adjustable four-bottle wine rack
- Bottom mount freezer
- Zinc cast handles
- Four adjustable glass shelves
- Deep crisper drawer for all your fresh produce
- Three spacious freezer drawers provide ample storage space
- Narrow 21.6" width makes this refrigerator a great choice for any room in your home
- Doors are not reversible
-
Green
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 8.7 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- Marshmallow White
- Control Type:
- Knob
- Depth:
- 24-1/5
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 2.3 cu ft
- Height:
- 71-1/5
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Shelves:
- 4
- Refrigerant:
- R-600A
- Refrigerator Type:
- Bottom Mount Freezer
- Smart Home Enabled:
- No
- UPC:
- 680309001498
- Volts:
- 110V
- Weight:
- 119
- Width:
- 21-3/5