This product requires certification to purchase.

20 cu. ft. Bottom Freezer Refrigerator in Summer Mint Green

Unique Appliances

Classic Retro® 20 cu. ft. Bottom Freezer Refrigerator in Summer Mint Green

  • Fast #
  • Part #UUGP510LLGAC
  • Item #10080144
  • Manufacturer Part #UGP-510L LG AC
3.3 out of 5 Customer Rating
Brand image
Unique Appliances

Classic Retro® 20 cu. ft. Bottom Freezer Refrigerator in Summer Mint Green

  • Fast #
  • Part #UUGP510LLGAC
  • Item #10080144
  • Manufacturer Part #UGP-510L LG AC
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Frost-free
  • Retro design
  • Adjustable three bottle wine rack
  • Zinc cast handles
  • Four deep crisper drawers for storing fresh produce
  • Intuitive control panel with quick freezer and quick cool functionality
  • Doors not reversible
  • Spacious bottom-mount freezer with ice maker
  • Our Retro fridge includes an air filter used for removing odors with its activated carbon material
  • Adjustable glass shelves
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
15, 20
CEC Compliant:
Not for Sale in CA
Capacity:
20 cu ft
Collection:
Classic Retro®
Color Finish Category:
Greens
Color Finish Name:
Summer Mint Green
Control Type:
Touch Screen
Depth:
28-7/10 in
Energy Star Compliant:
Yes
Energy Star Most Efficient:
Yes
Freezer Capacity (Cu Ft):
5.26 cu ft
Handle Material:
Zinc
Height:
71-4/5 in
Installation Type:
Freestanding
Interior Light:
Yes
Number of Shelves:
4
Power Source:
Electric
Refrigerant:
R-600A
Refrigerator Capacity (Cu Ft):
12.43 cu ft
Refrigerator Type:
Bottom Freezer
Smart Home Enabled:
No
UPC:
680309002884
Volts:
110V
Weight:
201.7 lb
Width:
30 in