8.7 cu. ft. Bottom Freezer Refrigerator in Midnight Black
Classic Retro® 8.7 cu. ft. Bottom Freezer Refrigerator in Midnight Black
Product Details
Product Details
- Stylish retro design
- Zinc cast handles
- Four adjustable glass shelves
- Adjustable thermostat
- Three spacious freezer drawers with ample storage for frozen items
- Doors not reversible
- Bottom-mount freezer
- Three full width adjustable door shelves
- Adjustable four bottle wine rack
- Deep crisper drawer for storing fresh produce
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 8.7 cu ft
- Collection:
- Classic Retro®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Control Type:
- Knob
- Depth:
- 24-1/5
- Energy Star Compliant:
- Yes
- Energy Star Most Efficient:
- Yes
- Freezer Capacity (Cu Ft):
- 2.3 cu ft
- Handle Material:
- Zinc
- Height:
- 71-1/5
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Type:
- Bottom Freezer
- Smart Home Enabled:
- No
- Type:
- UUGP275LBAC
- UPC:
- 680309001511
- Volts:
- 110V
- Weight:
- 119
- Width:
- 21-3/5