10 in. Cast Iron Mechanical Joint Gate Valve
10 in. Cast Iron Mechanical Joint Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A21, ANSI A11, ANSI C11
- ASTM:
- ASTM A126 Class B, ASTM B62 C83600, ASTM B16 C36000, ASTM A536 Grade 65-45-12
- AWWA:
- AWWA A-21, AWWA A-11, AWWA C-11
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Height:
- 13-1/2 in
- Length:
- 12-1/2 in
- Material:
- Cast Iron, Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Fire Protection, Industrial
- UL Listed:
- Yes
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Resilient Seated
- Valve Disc Material:
- Cast Iron
- Valve Seat Material:
- EPDM
- Valve Size:
- 10 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve