4 in. Mechanical Joint Cast Iron 200# Resilient Wedge Gate Valve
4 in. Mechanical Joint Cast Iron 200# Resilient Wedge Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM A-126 Class B, ASTM A-536 Grade 65-45-12, ASTM B-16 C36000, ASTM B-62 C83600
- AWWA:
- AWWA C-11
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Material:
- Cast Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- UL Listed:
- Yes
- Valve Size:
- 4 in
- Valve Type:
- Resilient Wedge Gate Valve