17-1/2 in. Wedge Cotton Dust Mop Head
Unisan™ 17-1/2 in. Wedge Cotton Dust Mop Head
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For hard-to-reach overhead areas and corners
- Fits UNISAN wedge frame/handle (sold separately)
Specifications
- Collection:
- Unisan™
- Color Finish Name:
- White
- Length:
- 17-1/2 in
- Material:
- Cotton
- UPC:
- 070363260052
- Width:
- 13-1/2 in