18 x 5 in. Clip-On Dust Mop Frame in Black
Unisan™ 18 x 5 in. Clip-On Dust Mop Frame in Black
Package Quantity Info:
Each: 1Product Details
Product Details
- Rust-resistant 1/4" wire with rounded ends
- Accepts clip-on handle (sold separately)
Specifications
- Collection:
- Unisan™
- Color Finish Name:
- Black
- Length:
- 18 in
- Material:
- Metal
- UPC:
- 007036322601
- Width:
- 5 in