This product requires certification to purchase.

20 oz. Non-Woven Rayon Polyester Cut End Edge Mop

Unisan™ 20 oz. Non-Woven Rayon Polyester Cut End Edge Mop

  • Fast #
  • Part #UBW220
  • Item #4442758
  • Manufacturer Part #UNS BW220
4.1 out of 5 Customer Rating
Brand image

Unisan™ 20 oz. Non-Woven Rayon Polyester Cut End Edge Mop

  • Fast #
  • Part #UBW220
  • Item #4442758
  • Manufacturer Part #UNS BW220
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Reduced lint
  • Requires no break in
  • Easier to wring out
  • Less material in waste stream
  • Greater absorption than cotton
  • Requires Certification

Specifications

Collection:
Unisan™
Color Finish Name:
White
Material:
Fiber, Synthetic Fiber
Material Type:
Rayon
Size:
20 oz
UPC:
070363252118