30 in. Lobby Broom

You last purchased this on
 
Unisan

30 in. Lobby Broom

This product requires certification to purchase.
Brand image
You last purchased this on
 
Unisan

30 in. Lobby Broom

  • Fast #
  • Part #BWK951BP
  • Item #4478303
  • Manufacturer Part #UNS 951BP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Firmly anchored skirt
  • Comfortable handle
  • Long-lasting poly bristles
  • Requires Certification

Specifications

Color Finish Name:
Natural, Black
Diameter:
3/4 in
Length:
30 in
Material:
Wood, Plastic
Width:
6 in