This product requires certification to purchase.

39 in. Lobby Toy Broom

Unisan

39 in. Lobby Toy Broom

  • Fast #
  • Part #BWK951TCT
  • Item #4478400
  • Manufacturer Part #UNS 951T
3.4 out of 5 Customer Rating
Brand image
Unisan

39 in. Lobby Toy Broom

  • Fast #
  • Part #BWK951TCT
  • Item #4478400
  • Manufacturer Part #UNS 951T
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Constructed of 100% corn fiber for long-lasting durability
  • Hair-like follicles on each fiber trap and hold dust particles for fast cleanup
  • Requires Certification

Specifications

Color Finish Name:
Yellow
Diameter:
7/8 in
Length:
39 in
Material:
Wood, Corn Fibers