48 x 5 in. 4-Ply Cotton and Synthetic Disposable Dust Head
Unisan™ 48 x 5 in. 4-Ply Cotton and Synthetic Disposable Dust Head
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Four-ply, pretreated yarns
- Slot pocket backing
- Sewn center fringe for added coverage
- Handle/frame sold separately
Specifications
- Collection:
- Unisan™
- Color Finish Name:
- White
- Length:
- 48 in
- Material:
- Synthetic Fiber, Cotton
- Width:
- 5 in