This product requires certification to purchase.

14 in. Lambswool Wax Applicator Refill Pad

Unisan

Unisan™ 14 in. Lambswool Wax Applicator Refill Pad

  • Fast #
  • Part #BWK4514
  • Item #6229649
  • Manufacturer Part #UNS 4514
5 out of 5 Customer Rating
Brand image
Unisan

Unisan™ 14 in. Lambswool Wax Applicator Refill Pad

  • Fast #
  • Part #BWK4514
  • Item #6229649
  • Manufacturer Part #UNS 4514
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For wooden applicator blocks
  • Evenly spreads wax, acrylic, urethane and other liquid finishes
  • Requires Certification

Specifications

Collection:
Unisan™
Color Finish Name:
White
Length:
14
Material:
Wool
UPC:
070363335156
Width:
6