This product requires certification to purchase.

1-1/2 X 9 MPT Braided Stainless Steel Flexible Connector

Unisource Manufacturing

1-1/2 X 9 MPT Braided Stainless Steel Flexible Connector

  • Fast #
  • Part #UUPCS150MMT
  • Item #1323907
  • Manufacturer Part #UPCS-150-MMT
4.2 out of 5 Customer Rating
Brand image
Unisource Manufacturing

1-1/2 X 9 MPT Braided Stainless Steel Flexible Connector

  • Fast #
  • Part #UUPCS150MMT
  • Item #1323907
  • Manufacturer Part #UPCS-150-MMT
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Male
End Connection 2:
NPT
End Connections:
Male x NPT
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Length:
9 in
Outer Hose Material:
Braided Stainless