1 X 8 MPT Braided Stainless Steel Flexible Connector
1 X 8 MPT Braided Stainless Steel Flexible Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- End Connection 1:
- Male
- End Connection 2:
- NPT
- End Connections:
- Male x NPT
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- Length:
- 8
- Outer Hose Material:
- Braided Stainless
- Type:
- UUPCS100MMT