2 X 10-1/2 Copper X Copper Braided Bronze Flexible Connector
2 X 10-1/2 Copper X Copper Braided Bronze Flexible Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 2
- Fitting Sizes:
- 2 in
- Length:
- 10-1/2
- Outer Hose Material:
- Copper
- Type:
- UUPCB200BRSW