2 x 20 in. Bronze Vibration Absorber
2 x 20 in. Bronze Vibration Absorber
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Length:
- 20 in
- Material:
- Bronze
- Product Type:
- Vibration Absorber