15/16 in. 316 Stainless Steel Hex Head Screw
HHCS 15/16 in. 316 Stainless Steel Hex Head Screw
Product Details
Specifications
- ASTM:
- ASTM A-240 Type 316, ASTM A-307, ASTM B-633 Type III
- Coating:
- Electrogalvanized
- Collection:
- HHCS
- Length:
- 15/16 in
- Material:
- Stainless Steel
- Screw Head:
- Hex Head
- UL Listed:
- No
- Width:
- 1/2 in