1-5/8 in. x 20 ft. 12 ga Pre-galvanized 304 Stainless Steel Back to Back Strut
P1001T Series 1-5/8 in. x 20 ft. 12 ga Pre-galvanized 304 Stainless Steel Back to Back Strut
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Unistrut's P1001T, often known as 12 gauge standard or deep back-to-back strut channel, is commonly used for trapeze supports, seismic bracing, ceiling grids, pipe, conduit, duct and cable tray supports, racks, and other general framing
- Product dimensions are 1 5/8" wide x 3 1/4" tall x 12 ga. thick, back to back
- Slots are sized for a 1/2" threaded rod or fastener
Documents
Specifications
- ASTM:
- ASTM A-653 Grade 33, ASTM G-90
- Application:
- Bracing, Cable Tray, Conduit, Pipe, Rack, Support
- Coating:
- Pre-Galvanized
- Collection:
- P1001T Series
- FM Approved:
- No
- Gauge (metal):
- 12
- Height:
- 3-1/4
- Length:
- 20
- Material:
- Stainless Steel
- Material Type:
- 304
- Strut Type:
- Back to Back Strut
- UL Listed:
- No
- Width:
- 1-5/8