14 x 1/8 x 1 in. A24R Type 1 Cut-Off Wheel
14 x 1/8 x 1 in. A24R Type 1 Cut-Off Wheel
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Adjustable:
- No
- Application:
- Metal Cutting
- Diameter:
- 14 in
- Material:
- Aluminum Oxide
- Power Source:
- Electric
- Product Type:
- Cutting Wheel
- RPM:
- 5400
- UL Listed:
- No
- UPC:
- 699053234502