4-1/2 in. Aluminum Grinding Wheel
4-1/2 in. Aluminum Grinding Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Grinding
- Arbor Hole Size:
- 7/8 in
- Diameter:
- 4-1/2 in
- Material:
- Aluminum
- Product Type:
- Grinding Wheel
- Thickness:
- 1/4 in
- UPC:
- 699053200644