This product requires certification to purchase.

4-1/2 in. High Speed Cut-Off Wheel

United Abrasives

4-1/2 in. High Speed Cut-Off Wheel

  • Fast #
  • Part #U23101
  • Item #4507257
  • Manufacturer Part #23101
3.7 out of 5 Customer Rating
United Abrasives

4-1/2 in. High Speed Cut-Off Wheel

  • Fast #
  • Part #U23101
  • Item #4507257
  • Manufacturer Part #23101
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Metal
Arbor Hole Size:
7/8 in
Diameter:
4-1/2
Product Type:
Grinding Wheel
Thickness:
0.45 in
UPC:
699053231013