4-1/2 x 1/4 in. Wheel
4-1/2 x 1/4 in. Wheel
Package Quantity Info:
Each: 1 Inner Pack: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Grinding
- Arbor Hole Size:
- 7/8 in
- Color Finish Name:
- Red
- Diameter:
- 4-1/2
- Grit Size:
- 24
- Grit Type:
- Coarse
- Material:
- Aluminum Oxide
- Product Type:
- Wheel
- RPM:
- 13300
- Thickness:
- 1/4 in
- UPC:
- 699053200606
- Width:
- 1/4