This product requires certification to purchase.

5/8 - 11 in. Z24R Type 27 Grinding Wheel

United Abrasives

5/8 - 11 in. Z24R Type 27 Grinding Wheel

  • Fast #
  • Part #U22610
  • Item #4147466
  • Manufacturer Part #22610
5 out of 5 Customer Rating
United Abrasives

5/8 - 11 in. Z24R Type 27 Grinding Wheel

  • Fast #
  • Part #U22610
  • Item #4147466
  • Manufacturer Part #22610
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Grinding
Arbor Hole Size:
5/8 in - 11 in
Diameter:
4-1/2 in
Grit Type:
Coarse
Material:
Metal
Product Type:
Grinding Wheel
UPC:
699053226101
Width:
1/4 in