7/8 x 6 x 0.045 in. Type 27 Z-tech Grinding Wheel

You last purchased this on
 
United Abrasives

7/8 x 6 x 0.045 in. Type 27 Z-tech Grinding Wheel

This product requires certification to purchase.
You last purchased this on
 
United Abrasives

7/8 x 6 x 0.045 in. Type 27 Z-tech Grinding Wheel

  • Fast #
  • Part #U23336
  • Item #2821149
  • Manufacturer Part #23336
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Grinding
Arbor Hole Size:
7/8 in
Diameter:
6 in
Material:
Metal
Product Type:
Grinding Wheel
Thickness:
0.045 in
Width:
1/4 in