This product requires certification to purchase.

Concrete, Schedule 40 and Schedule 80 PVC Pipe 14 in. Wheel

United Abrasives

Concrete, Schedule 40 and Schedule 80 PVC Pipe 14 in. Wheel

  • Fast #
  • Part #U23456
  • Item #3986265
  • Manufacturer Part #23456
3.6 out of 5 Customer Rating
United Abrasives

Concrete, Schedule 40 and Schedule 80 PVC Pipe 14 in. Wheel

  • Fast #
  • Part #U23456
  • Item #3986265
  • Manufacturer Part #23456
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Adjustable:
No
Application:
Concrete, PVC Schedule 40 Pipe, PVC Schedule 80 Pipe
Arbor Hole Size:
20 mm
Blade Material:
Silicon Carbide
Diameter:
14
Product Type:
Cutting Wheel
UL Listed:
No
UPC:
699053234564