Concrete and Metal 14 in. Blade
Concrete and Metal 14 in. Blade
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 20-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Application:
- Concrete, Metal
- Diameter:
- 14
- Material:
- Aluminum Oxide, Silicon Carbide
- Product Type:
- Cut Off Wheel
- UPC:
- 699053234588