This product requires certification to purchase.

1/4 in. Bronze NPT Rising Globe Valve

United Brass Works

1/4 in. Bronze NPT Rising Globe Valve

  • Fast #
  • Part #U125S
  • Item #3716160
  • Manufacturer Part #266510
3.1 out of 5 Customer Rating
Brand image
United Brass Works

1/4 in. Bronze NPT Rising Globe Valve

  • Fast #
  • Part #U125S
  • Item #3716160
  • Manufacturer Part #266510
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 60
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

Application:
Fire Protection
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
FM Approved:
No
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
1-3/4 in
Material:
Bronze
Maximum Temperature:
180
NSF Certified:
No
Pressure Class:
200#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Disc Material:
Buna-N
Valve Operator:
Hand Wheel
Valve Size:
1/4 in
Valve Stem:
Rising
Valve Type:
Globe Valve
Width:
1-3/4 in