2 in. NPT Fire Hose Angle Valve

You last purchased this on
 
United Brass Works

Model 126SUL 2 in. NPT Fire Hose Angle Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
United Brass Works

Model 126SUL 2 in. NPT Fire Hose Angle Valve

  • Fast #
  • Part #U126SULK
  • Item #3619782
  • Manufacturer Part #269605
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Not for use in water systems intended for human consumption
  • Valve has been 100% pressure tested
  • Requires Certification

Specifications

Application:
Fire Protection, Residential, Industrial
Coating:
Painted
Collection:
Model 126SUL
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze, Brass, Rubber, Steel, Zinc
Material Type:
Buna-N
Maximum Temperature:
180
NSF Certified:
No
Pressure - High:
200
Pressure Class:
200#
Product Type:
Angle Valve
UL Listed:
Yes
Valve Size:
2 in
Valve Type:
Fire Hose Angle Valve