3/4 in. Bronze Threaded Rising Globe Valve
Model 175S 3/4 in. Bronze Threaded Rising Globe Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 200 WOG at 180°Max
- 100% pressure tested
- Threaded ends
- Soft disc
- Rising stem
- Integral seat
- Swivel disc holder
- Contains lead
- Not for use in water systems intended for human consumption
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Application:
- Industrial
- Collection:
- Model 175S
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Handle Length (in):
- 2-13/100 in
- Handle Material:
- Zinc
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-4/25 in
- Material:
- Bronze, Rubber, Zinc
- Material Type:
- Buna-N
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer & birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Screw-over
- Valve Disc Material:
- Buna-N
- Valve Operator:
- Hand Wheel
- Valve Size:
- 3/4 in
- Valve Stem:
- Rising
- Valve Type:
- Globe Valve