1 in. Bronze Threaded Swing Check Valve

You last purchased this on
 
United Brass Works

Model 210 1 in. Bronze Threaded Swing Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
United Brass Works

Model 210 1 in. Bronze Threaded Swing Check Valve

  • Fast #
  • Part #U210G
  • Item #7539875
  • Manufacturer Part #276782
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Integral seat
  • Threaded ends
  • 100% pressure tested
  • Metal disc
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Clean Bagged:
No
Coating:
Painted
Collection:
Model 210
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
IAPMO Listed -:
No
ISO:
ISO 9001
Installation Type:
Horizontal Mount
Length:
3-3/100 in
Material:
Bronze, Brass, Stainless Steel
Maximum Temperature:
180
NSF Certified:
No
Pressure - High:
125, 200
Pressure Class:
200#
Recommended Valve Application:
Gas, Oil, Steam, Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Swing
Valve Disc Material:
Brass, Metal
Valve Size:
1 in
Valve Stem:
Rising
Valve Type:
Swing Check Valve