2 in. Bronze Threaded Swing Check Valve
Model 210 2 in. Bronze Threaded Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 100% pressure tested
- Integral seat
- Threaded ends
- Metal disc
Documents
Specifications
- Coating:
- Painted
- Collection:
- Model 210
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Installation Type:
- Horizontal Mount
- Length:
- 4-11/25 in
- Material:
- Bronze, Brass, Stainless Steel
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - High:
- 125, 200
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer & birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Swing
- Valve Disc Material:
- Brass, Metal
- Valve Size:
- 2 in
- Valve Stem:
- Rising
- Valve Type:
- Swing Check Valve
- Weight:
- 1.98 lb