3/4 in. Bronze Threaded Spring Check Valve
Model 50 3/4 in. Bronze Threaded Spring Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spring loaded lift check
- Complies with MSS-SP-80-97
- 400 WOG at 180 ° max
- 100% pressure tested
- Threaded ends
- Soft disc
- Integral seat
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Collection:
- Model 50
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-17/100 in
- MSS:
- MSS SP-80, MSS SP-97
- Material:
- Bronze, Brass, Rubber, Stainless Steel
- Material Type:
- Buna-N
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - High:
- 200, 400
- Pressure Class:
- 200#, 400#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Lift
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- Buna-N
- Valve Size:
- 3/4 in
- Valve Stem:
- Rising
- Valve Type:
- Spring Check Valve