1-1/4 in. Bronze Large Port Female Threaded 200# Ball Valve
Model 80 1-1/4 in. Bronze Large Port Female Threaded 200# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 200 lbs. WSP at 406 ° max
- 400 lbs. WOG
- 100% pressure tested
- Threaded ends
- Blowout proof stem
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Model 80
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Height:
- 3-19/100 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-12/25 in
- MA Approved:
- No
- MSS:
- MSS SP-110 1992
- Material:
- Bronze
- Maximum Temperature:
- 406
- NSF Certified:
- No
- Pressure - High:
- 200, 400
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer & birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Large Port
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- cUPC Certified:
- No