This product requires certification to purchase.

1 in. Brass Full Port Female Threaded 200# Ball Valve

United Brass Works

Model 80 1 in. Brass Full Port Female Threaded 200# Ball Valve

  • Fast #
  • Part #U80G
  • Item #3521139
  • Manufacturer Part #236406
3.1 out of 5 Customer Rating
Brand image
United Brass Works

Model 80 1 in. Brass Full Port Female Threaded 200# Ball Valve

  • Fast #
  • Part #U80G
  • Item #3521139
  • Manufacturer Part #236406
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Valve has been 100% pressure tested
  • Not for use in water systems intended for human consumption
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Clean Bagged:
No
Collection:
Model 80
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Height:
2-55/100 in
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-27/100 in
MSS:
MSS SP-110 1992
Material:
Brass
Maximum Temperature:
406
NSF Certified:
No
Pressure Class:
200#
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer & birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve