This product requires certification to purchase.

6 in. Ductile Iron Wafer Check Valve

United Brass Works

Model 90 6 in. Ductile Iron Wafer Check Valve

  • Fast #
  • Part #U90U
  • Item #462044
  • Manufacturer Part #255360
5 out of 5 Customer Rating
Brand image
United Brass Works

Model 90 6 in. Ductile Iron Wafer Check Valve

  • Fast #
  • Part #U90U
  • Item #462044
  • Manufacturer Part #255360
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Valve has been 100% pressure tested
  • Not for use in water systems intended for human consumption
  • Approved by New York City Board of Standards and Appeals under calendar No. 157-84-SA
  • Requires Certification

Documents

Dimensions & Measurements
Height
3-3/4 in
Length
8-1/2 in
Pressure Class
250#
Valve Size
6 in
Weight
2.18 lb
Characteristics & Features
Collection
Model 90
Installation Type
Horizontal Mount, Vertical Mount
Material
Bronze, Ductile Iron, Rubber, Stainless Steel, Steel
Material Type
Buna-N
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer & birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Valve Body Material
Bronze
Valve Body Style
Wafer
Valve Seat Material
Bronze, Buna-N
Valve Type
Wafer Check Valve
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
FM Approved
Yes
IAPMO Listed
No
ISO
ISO 9001
NSF Certified
No
Recommended Valve Application
Water
UL Listed
Yes