18 in. Class III Reinforced Concrete Pipe
18 in. Class III Reinforced Concrete Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM C-76
- Concrete Pipe Class:
- Class III
- Concrete Pipe Type:
- Reinforced Concrete Pipe
- Material:
- Concrete
- Pipe Lining:
- Cement-lined
- PipeTubing Size:
- 18 in