This product requires certification to purchase.

1-1/2 in. FNPT x MNST Brass Adapter

United Pacific Distributors Supply

1-1/2 in. FNPT x MNST Brass Adapter

  • Fast #
  • Part #U141556
  • Item #2130990
  • Manufacturer Part #14-155-6
3.1 out of 5 Customer Rating
Brand image
United Pacific Distributors Supply

1-1/2 in. FNPT x MNST Brass Adapter

  • Fast #
  • Part #U141556
  • Item #2130990
  • Manufacturer Part #14-155-6
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
FNPT
End Connection 2:
MNST
End Connections:
FNPT x MNST
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Adapter
Material:
Brass