This product requires certification to purchase.

Brass Shower Arm in Red

United Pipe Bending

Brass Shower Arm in Red

  • Fast #
  • Part #UR12
  • Item #1840446
  • Manufacturer Part #R-12
3.4 out of 5 Customer Rating
United Pipe Bending

Brass Shower Arm in Red

  • Fast #
  • Part #UR12
  • Item #1840446
  • Manufacturer Part #R-12
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
54 in
Characteristics & Features
Color Finish Category
Reds
Color Finish Name
Red
Faucet Part Type
Shower Arm
Material
Brass
Warranty & Product Information
ADA Compliant
No