18 in. Sonic Bonded Boxed Pad
18 in. Sonic Bonded Boxed Pad
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single sonic bonded pad
- Ideal for jobs where you need to absorb liquids quickly
- Sonic bonded sorbents are constructed from a single layer of high-quality uniform polypropylene fibers
- Fibers are then sonically bonded together for added strength and reduced linting
- Pads and rolls are perforated for easy and exact use
- For use on oil spills only
- Color: White
- Size: 15" x 18"
Specifications
- Application:
- Spill Control
- Color Finish Name:
- White
- Length:
- 15 in
- Material:
- Plastic
- Product Type:
- Sorbent Pad
- Width:
- 18 in