1/2 x 1/4 in. Tube x MPT Polypropylene Coupling
1/2 x 1/4 in. Tube x MPT Polypropylene Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100All Sizes
Product Details
Product Details
- Chemical resistant to low strength acids and bases
- Ferrule nut with integral sleeve
- Rated to 50 psi
- Not suitable for use with oxidants, strong acids and liquids with high concentrations of free chlorine
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- OD Tube
- End Connection 2:
- MPT
- End Connections:
- OD Tube x MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/2 in x 1/4 in
- Fitting Type:
- Coupling
- Length:
- 1-27/64 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 215
- Minimum Temperature:
- -30
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 50 psi