This product requires certification to purchase.

1/4 in. Tube x FNPT PVDF Coupling

United States Plastic

1/4 in. Tube x FNPT PVDF Coupling

  • Fast #
  • Part #U61264
  • Item #5089894
  • Manufacturer Part #61264
5 out of 5 Customer Rating
Brand image
United States Plastic

1/4 in. Tube x FNPT PVDF Coupling

  • Fast #
  • Part #U61264
  • Item #5089894
  • Manufacturer Part #61264
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Chemically resistant against highly corrosive fluids
  • Plastic gripper ring for superior holding strength
  • Rated to 220 psi
  • For use with strong oxidants and acids
  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
FPT
End Connections
OD Tube x FPT
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Length
1-3/32 in
Pressure - Maximum
220 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
Opaque White
Fitting Type
Coupling
Material
Plastic
Material Type
PVDF
Electrical & Operational Information
Maximum Temperature
275
Minimum Temperature
-80
Warranty & Product Information
FM Approved
No
NSF Certified
No