3/8 x 1/4 in. Tube x FPT PVDF Coupling
3/8 x 1/4 in. Tube x FPT PVDF Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50All Sizes
Product Details
Product Details
- Chemically resistant against highly corrosive fluids
- Plastic gripper ring for superior holding strength
- Rated to 220 psi
- For use with strong oxidants and acids
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Opaque White
- End Connection 1:
- OD Tube
- End Connection 2:
- FNPT
- End Connections:
- OD Tube x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/8 in x 1/4 in
- Fitting Type:
- Adapter, Reducing
- Length:
- 1-7/32 in
- Material:
- Plastic
- Material Type:
- PVDF
- Maximum Temperature:
- 275
- Minimum Temperature:
- -80
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 220 psi