4 ft. Mechanical Joint 6 in. Assembled Fire Hydrant
Fireflo 4 ft. Mechanical Joint 6 in. Assembled Fire Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The F-06 is UL listed / FM approved and is rated at 250 psi water working pressure. All bury depths are in stock for immediate shipment, in either open left or open right configuration. Fire hydrant parts, tools, and kits are also shipped from stock
- 250 psi operating pressure
- 500 psi test pressure
- 5-1/4" design provides maximum efficient flow
- Forced lubrication system eases lifetime operation
- Hose and pumper nozzles are threaded and field replaceable
- Convenient to use traffic replacement kit available
- All buried bolts are 304 stainless steel
- Fusion bonded epoxy coated seat, sealing "o"-ring surfaces
- Elbow and drain ring housing are fusion bonded epoxy coated for superior corrosion protection per AWWA C550
Specifications
- ANSI:
- ANSI A21.11, ANSI B16.1, ANSI C111
- ASTM:
- ASTM A-126 Class B, ASTM A-193 B7, ASTM A-276, ASTM A-576, ASTM B-16, ASTM B-584, ASTM D-2000
- AWWA:
- AWWA C-550
- Collection:
- Fireflo
- Depth of Trench:
- 4 ft
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Height:
- 31-5/8 in
- Material:
- Bronze, Cast Iron, Rubber, Stainless Steel
- Pressure - Maximum:
- 500 psi
- UL Listed:
- Yes
- Valve Size:
- 5-1/4 in