3 in. Flanged Ductile Iron Resilient Wedge Gate Valve
Model 2010-PIV-Series A 3 in. Flanged Ductile Iron Resilient Wedge Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Conforms to AWWA C515, MSS-SP-70
- MJ dimensions conform to AWWA C111/A21.11
- Flange drilling to ANSI 125/150
- Fusion bond epoxy coated interior and exterior to AWWA C550 standard
- Compatible with all industry standard vertical indicator posts. NFPA 24
- Working pressure: 3"-12" - 300 psi
- Temperature: -23°C (-10°F) to 110°C (230°F)
Documents
Specifications
- ANSI:
- ANSI 125, ANSI 150
- ASTM:
- ASTM 304, ASTM A-536 65-45-12, ASTM B-62, ASTM C-51100
- AWWA:
- AWWA A-21.11, AWWA C-111, AWWA C-515, AWWA C-550
- Collection:
- Model 2010-PIV-Series A
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Length:
- 9-1/2 in
- MSS:
- MSS SP-70
- Material:
- Ductile Iron, Copper Alloy, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Disc Material:
- Copper Alloy
- Valve Seat Material:
- EPDM
- Valve Size:
- 3 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve