This product requires certification to purchase.

6 in. Flanged Brass OS&Y Resilient Wedge Gate Valve

United Water Products

Model 2030 6 in. Flanged Brass OS&Y Resilient Wedge Gate Valve

  • Fast #
  • Part #U2030FF160
  • Item #4449047
  • Manufacturer Part #2030FF-160
5 out of 5 Customer Rating
Brand image
United Water Products

Model 2030 6 in. Flanged Brass OS&Y Resilient Wedge Gate Valve

  • Fast #
  • Part #U2030FF160
  • Item #4449047
  • Manufacturer Part #2030FF-160
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 125, ANSI 250, ANSI 372, ANSI 61, ANSI B16.1
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-515 2009, AWWA C-550, AWWA C-606
Application:
Fire Protection
Coating:
Epoxy
Collection:
Model 2030
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Length:
10-1/2 in
Material:
Brass, Ductile Iron, Graphite, Plastic, Rubber, Stainless Steel
Material Type:
304, 316, EPDM
Maximum Temperature:
230
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure Class:
125#, 150#
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Hand Wheel
Valve Size:
6 in
Valve Stem:
Rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Water
Weight:
110 lb