This product requires certification to purchase.

680 in.-lb. Pneumatic Actuator

Unitorq

M Series 680 in.-lb. Pneumatic Actuator

  • Fast #
  • Part #UM48K55DLS90
  • Item #8851650
  • Manufacturer Part #M48K55DLS90
4 out of 5 Customer Rating
Unitorq

M Series 680 in.-lb. Pneumatic Actuator

  • Fast #
  • Part #UM48K55DLS90
  • Item #8851650
  • Manufacturer Part #M48K55DLS90
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Allows the actuator to stop off the pinion rather than the pistons. The standard actuator will have 100° of travel with +5 or -5° of adjustment on the open and close stop. The forged steel travel stop can be machined to any length of travel
  • The thrust bearing provides the largest pinion bearing surface in the industry. This upgraded thrust bearing limits friction between the actuator body and pinion, increases durability by absorbing side-load forces, and extends the cycle life of pinion O-Rings
  • A minimum of two teeth are engaged at all times during the stroke for consistent torque output and accuracy
  • Requires Certification

Documents


Specifications

Actuator Type:
Pneumatic
Collection:
M Series
Torque (In-Lbs):
680 in-lbs