This product requires certification to purchase.

12V 12AH F2 AGM Sealed Lead-Acid Battery

Universal Battery®

12V 12AH F2 AGM Sealed Lead-Acid Battery

  • Fast #
  • Part #UD5775
  • Item #9565517
  • Manufacturer Part #D5775
5 out of 5 Customer Rating
Brand image
Universal Battery®

12V 12AH F2 AGM Sealed Lead-Acid Battery

  • Fast #
  • Part #UD5775
  • Item #9565517
  • Manufacturer Part #D5775
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 336
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Universal Battery® Sealed Lead-Acid (SLA) batteries offer superior performance and deliver exceptional power when you need it most. Universal Battery® SLA batteries are classified as non-hazardous and non-spillable by DOT (Department of Transportation), IATA (International Airline Transport Association), and ICAO (International Civil Aviation Organization.) California residents, please see Prop 65 Warnings.
  • Outstanding performance, withstanding high current output and deep cycling
  • Constructed with Absorbent Glass Mat (AGM) technology
  • Valve-regulated design provides excellent resistance to vibration, shock and heat
  • Maintenance-free
  • Engineered for float, cyclic and every day applications
  • UL recognized
  • Reliable power for critical applications
  • Can be mounted in the upside down position
  • Best for Access Control Devices, Consumer Electronics, Emergency Vehicles, Emergency Lighting, Gates, Golf Carts, Hunting, Lawn and Garden, Medical Mobility, Powersports, Portable Tools, Security, Solar, Toys and more!
  • Requires Certification

Documents


Specifications

Battery Application Type:
Emergency Lighting and Security
Battery Type:
SLA (Sealed Lead Acid)
Color Finish Name:
Black
Height:
3-4/5 in
Length:
6 in
UL Listed:
Yes
Volts:
12V
Weight:
7.14 lb
Width:
3-9/10 in